Shop All Traffic Safety Vests and Apparel
Erb Safety
6XL Hi-Viz Safety Vest, Lime
Mfr # 14517
Zoro # G8006321
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 2
- Material 100% Polyester Woven Mesh
- Features 3M Silver Retroreflective Trim; Color Matched Hook and Loop Closure; 2 Interior Pockets; Left Pocket has Pen Compartment
Product Information
- Brand Erb Safety
- MFR # 14517
- Zoro # G8006321
- UPC # 720609145178
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 6XL |
Details
Color | Lime With Silver Trim |
Item | Safety Vest,Hi-Viz,Lime,6XL |
Standards | ANSI 107 Class 2 |
Material | 100% Polyester Woven Mesh |
Features | 3M Silver Retroreflective Trim; Color Matched Hook and Loop Closure; 2 Interior Pockets; Left Pocket has Pen Compartment |
Description
Safety Vest,Hi-Viz,Lime,6XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-DG_12x18 (T1-1015-DG_12x18)
- AZUSA SAFETY Welderbeast Buffalo Leather White Mig Welding Gloves with Yellow Split Leather 4" Cuff, M (WMIG)
- CAT FOOTWEAR Western Boot, M, 8 1/2, Brown, PR (P91367)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- ERB SAFETY XL Hi-Viz Safety Vest, Lime (14512)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, SM (62150)
- ERB SAFETY S863C Mesh Safety Vest, Contrasting Tape, 3 pkts, 2X (63334)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- ERB SAFETY One Size Hi-Viz Vest with Stripe, Orange (14601)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5111)
- Erb Safety Workwear and Protective Clothing