Shop All Coated Gloves
Erb Safety
221-112 Nylon with Spandex Knit Gloves, Nitrile Sandy Coating, LG, PR
Mfr # 22517
Zoro # G4328356
product price: $3.85
/pr
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Erb Safety
- MFR # 22517
- Zoro # G4328356
- UPC # 720609225177
- Country of Origin China
- Category Coated Gloves
Description
Size Large. Nitrile sandy breathable coating provides excellent wet and dry grip. 90% nylon with 10% spandex 15 gauge liner. Glove has abrasion resistance. Elasticized cuff designed to keep out dirt and debris. Touchscreen capable. EN 388: 3121
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124388 (124388)
- AURALEX ACOUSTICS Wall Insulation, 2 ft. W, 4 ft. L, PK6 (2MF24)
- BRADY Lockout Padlock, Orange, 1-21/32" H Body (CPT-ORG-25PL-KD)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKMP-58-009)
- ERB SAFETY 211-113 Nylon with Spandex Glove, Micro-Foam Coating, Breathable, 2X, PR (22506)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9802-9-K)
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, L, PR (FG305L)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (96731HVM)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377IPXXL-10)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- Erb Safety Gloves & Hand Protection