Shop All Fire and Rescue Helmets
Erb
Americana Safety Helments CAP STYLE: 4-POINT NYLON SUSPENSION WITH SLIDE-LOCK ADJUSTMENT, Yellow
Mfr # 19762
Zoro # G811332441
product price: $12.75
/ea
Sold in multiples of 12 for $153.00
$153.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Erb
- MFR # 19762
- Zoro # G811332441
- Country of Origin United States
- Category Fire and Rescue Helmets
Description
The Americana 4-point nylon suspension with ratchet adjustment & full brim meets ANSI Z89.1, Type 1, Class C, E and G requirements. 4-point woven nylon suspension. Accommodates chin strap. Goggle retaining slots on suspension. Moisture wicking brow pad is removable, washable and replaceable. Slide-Lock hat weight is 13.58 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER ProVent Knee-High Shoe/Boot Cover, White, One Size, 50PK (PVN023GW0S)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y43 (465Y43)
- SICURIX Fargo 45100 Color Ribbon - YMCKO - 250 prints (45100)
- CONDOR TIG Welding Gloves, Pigskin Palm, L, PR (4JF94)
- ERB Safety Kit, Smoke, White Liberty Helment, eye protection, ear plugs, work gloves & S18R vest (18528)
- ERB Liberty Mega Ratchet Safety Helmets CAP STYLE, 4-PT PLASTIC SUSPENSION w/RATCHET ADJUSTMENT, White (19321)
- ERB Safety Kit, New Hire Kit Clear, White Liberty Helment, eye protection ear plugs & work gloves (18531)
- ERB Liberty Safety Helmets CAP STYLE: 4-POINT PLASTIC SUSPENSION WITH SLIDE-LOCK ADJUSTMENT, White (19821)
- ERB Safety Kit, Clear, White Liberty Helment, eye protection, ear plugs, work gloves & S18R vest (18526)
- ERB Safety Kit, New Hire Kit Smoke, White Liberty Helment, eye protection ear plugs & work gloves (18532)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- Erb Head Protection