Shop All Electrical Tapes
Er Tape
Triangle Self Fusing Tape, 1 In, 0.020 In.
Mfr # GL20R67100
Zoro # G8512025
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Density 1.141g/cc
- Application Multipurpose for Trade and Industry Professionals
- Length 432 in
- Thickness 0.020 in
Product Information
- Brand Er Tape
- MFR # GL20R67100
- Zoro # G8512025
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 432 in |
Imperial Tape Length | 12 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 11 m |
Metric Tape Width | 25.4 mm |
Description
Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees C, Minimum Tape Performance Temperature -40 Degrees C, Continuous Roll, Series ER TAPE, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Metal Roof Sealant, 20 oz, SausaPack, White, Allyl Terminated Polyether Base (63002A)
- MUTUAL INDUSTRIES Heat Stop, 15 Lb. Pail (60060600-0-0)
- SCOTCH Painters Plastic Plus, 12 ft. x 400 ft. (MFB-12)
- 3M PTFE Film Tape, 4" x 36 yd. (60)
- ER TAPE Triangle Self Fusing Tape, 2 In, Blk/Blue (GL20B73A00)
- ER TAPE Rectangle Self Fusing Tape, 2 In., White (GL20W73REC)
- ER TAPE Rectangle Self Fusing Tape, 2 In., Black (GL20B73REC)
- ER TAPE Rectangle Self Fusing Tape, 2 In., Gray (GL20373REC)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20C676BI)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20B676BI)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-UNPRINTED-4x100FT)
- Er Tape Electrical Tapes