Shop All Electrical Tapes
Er Tape
Self-Fusing Tape, 1x432 in, 20 mil, Yellow
Mfr # GL20Y67000
Zoro # G2176115
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Material Silicone Rubber
- Tape Tensile Strength 700 lb/in
- Width 1 in
- Length 432 in
Product Information
- Brand Er Tape
- MFR # GL20Y67000
- Zoro # G2176115
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 432 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 12 yd |
Metric Tape Length | 11 m |
Metric Tape Width | 25.4 mm |
Description
Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees C, Minimum Tape Performance Temperature -40 Degrees C, Continuous Roll, Series ER TAPE, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Epoxy Adhesive, 10 PK (237048)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13480-0100)
- LOCTITE Thread Sealant 1.69 fl oz, Tube, 5452, Purple, Liquid (1265769)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage, White, PK 20 (SL-SK-SF1A-20-20-WT)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Gray (GL20867000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, White (GL20W67000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green (GL20G67000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear (GL20C67000)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20B67100)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20R67100)
- GARDNER BENDER Electrical Tape, Orange, Puck (GTO-667P)
- Er Tape Electrical Tapes