Shop All Electrical Tapes
Er Tape
Self-Fusing Tape, 1 x 432 in, 20 mil, Black
Mfr # GL20B67000
Zoro # G2070634
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material Silicone Rubber
- Tape Tensile Strength 700 lb/in
- Width 1 in
- Length 432 in
Product Information
- Brand Er Tape
- MFR # GL20B67000
- Zoro # G2070634
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 432 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 12 yd |
Metric Tape Length | 11 m |
Metric Tape Width | 25.4 mm |
Description
Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 12 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees C, Minimum Tape Performance Temperature -40 Degrees C, Continuous Roll, Series ER TAPE, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 11 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil thick, Red, 1 Pack (19N750)
- DEVCON Epoxy Adhesive, Epoxy Plus 25 Series, Gray, Tube, 1:1 Mix Ratio, 24 hr Functional Cure (14278)
- DESCO Antistatic Shielding Grid Tape, 1"x118 ft. (81252)
- TODOL Multipurpose/Construction Spray Foam Sealant Kit, 32 oz, Aerosol Can, Black, 1 Component (BF01)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Clear (GL20C67000)
- ER TAPE Self-Fusing Tape, 1x432 in, 20 mil, Yellow (GL20Y67000)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Gray (GL20867000)
- ER TAPE Triangle Self Fusing Tape, 2 In, Blk/Blue (GL20B73A00)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20C676BI)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Green (GL20G67000)
- SHARKBITE SILICON WRAP BRASS FTTNG (25406A)
- Er Tape Electrical Tapes