Shop All Industrial Storage Cabinets
Equipto
Wardrobe Cabinet 36"W x18"Dx78"H, GY
Mfr # 1712-GY
Zoro # G1968992
product price: $845.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$845.99
Free 30-Day Returns
Key Features
- Width 36 in
Product Information
- Brand Equipto
- MFR # 1712-GY
- Zoro # G1968992
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Details
Item | Wardrobe Storage Cabinet |
Description
Wardrobe Cabinet,36 In. x 18 In. x 78 In.,GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, Gray, 14 in L (SSB441GY)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Maple (36368MAP)
- LEWISBINS 10 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, Light Blue, 3 1/2 in L (PB10-X Lt Blue)
- FLOW WALL Hook and Panel Starter Set, Silver (FWS-4812-6SB11)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, RD (QVC362478SU-RD)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, WH (QVC362478SU-WH)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- EQUIPTO Quick View Cabinet-SetUp, 24X36X78, YL (QVC362478SU-YL)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- EQUIPTO Handy cab 30"x13"x27" w lower handle, PY (1734DI-PY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214ELBK)
- Equipto Industrial Storage Cabinets