Shop All Parts Cabinets with Drawers
Equipto
Compartment Organizer with 32 Drawers, 34-1/8 in W x 10-5/8 in H x
Mfr # 33-GY
Zoro # G3294019
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Number of Drawers 32
- Cabinet Color Office Gray
- Bin Cabinet Style Drawer
- Overall Width 34-1/8 in
Product Information
- Brand Equipto
- MFR # 33-GY
- Zoro # G3294019
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Width | 34-1/8 in |
Overall Height | 10-5/8 in |
Details
Item | Compartment Organizer |
Cabinet Style | Drawer |
Number of Drawers | 32 |
Cabinet Color | Office Gray |
Bin Cabinet Style | Drawer |
Rated For Flammable Storage | Yes |
Description
Cabinet Color Office Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Pole Socket, Steel, 500 lb. (CD-0010-WT)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- KOOVA Overhead Bin Rack for Six Bins (KV-OVERHEADBIN-6)
- ECONOCO Tower Ladder System 73" H, Black (A306/B)
- DURHAM MFG Modular Cabinet - 17-1/4x11-5/8x21-1/4 - 18 5-3/8x11-1/4x2-3/4 Drawers (006-95)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161BL)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- AKRO-MILS Drawer Bin Cabinet with 44 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10144)
- TRESTON Small Parts Drawer Unit, 24 Drawers, Clear (291-3)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19416BLK)
- TRESTON ESD Small Parts Drawer Unit, 24 Drawers (554-4ESD)
- Equipto Parts Cabinets with Drawers