Shop All Bulk Storage Racks
Equipto
Add-On Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red
Mfr # 1018D62A-RD
Zoro # G5211678
product price: $760.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24 in
- Material Steel
- Number of Shelves 4
- Load Capacity 5,070 lb
Product Information
- Brand Equipto
- MFR # 1018D62A-RD
- Zoro # G5211678
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 96 in |
Overall Width | 72 in |
Overall Depth | 24 in |
Beam Height | 2 7/8 in |
Usable Width | 70 in |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 72 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 4, Shelf Capacity 1,622 lb, Load Capacity 5,070 lb, Shelving Frame Material Steel, Cherry Red, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (8) Beams, Rack End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, LG (16032A-LG)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- EQUIPTO Bulk Rack Medium Duty -Add On 4 x 4 x 5 (1015-44A-BK)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Regal Blue (1015D52S-RB)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67311SR)
- Equipto Bulk Storage Racks