Shop All Bulk Storage Racks
Equipto
Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Regal Blue
Mfr # 1015D52A-RB
Zoro # G3274857
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 24 in
- Material Steel
- Number of Shelves 3
- Load Capacity 6,488 lb
Product Information
- Brand Equipto
- MFR # 1015D52A-RB
- Zoro # G3274857
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 60 in |
Overall Depth | 24 in |
Overall Width | 60 in |
Beam Height | 2 7/8 in |
Usable Width | 58 in |
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 60 in, Overall Depth 24 in, Overall Height 60 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,622 lb, Load Capacity 6,488 lb, Shelving Frame Material Steel, Regal Blue, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Includes (6) Beams, Rack End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12 Station Metal Display Rod w/ Squared Top, PK10 (800227)
- MESA SAFE Mesa Safe MFL2014E-OLK Depository Safe Single Door Outer Locker Electronic Lock (MFL2014E-OLK)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- PRESA 6 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40008-50PK)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Cherry Red (1018D62S-RD)
- EQUIPTO Bulk Rack Medium Duty -Add On 4 x 4 x 5 (1015-44A-BK)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Regal Blue (1015D52S-RB)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Office Gray (1015D42S-GY)
- EQUIPTO Starter Bulk Storage Rack, 24 in D, 48 in W, 4 Shelves, Cherry Red (1018D42S-RD)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 5 Shelves, Silver Vein (UR361872PB5P-SV)
- Equipto Bulk Storage Racks