Shop All Security Video Cameras
Equipment Lock Co
Door Bar Lock
Mfr # 103784
Zoro # G502697569
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 30
- Width 7.7
- Color Red
- Length 30.4
- Height 3.4
Product Information
- Brand Equipment Lock Co
- MFR # 103784
- Zoro # G502697569
- UPC # 850017028364
- Country of Origin United States
- Category Security Video Cameras
Dimensions
Outside Diameter | 30 |
Width | 7.7 |
Length | 30.4 |
Height | 3.4 |
Details
Color | Red |
Description
Heavy-duty, all-steel door lock provides a simple solution for making sure your building is secured. This is a great way to secure office, warehouse and trailer doors. Made of 2" and 2-1/2" square tube steel with 3/16" walls and features a powder-coat paint finish to stand up to the toughest outdoor elements. For outward-opening doors only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI to VGA Adapter Converter (P131000)
- STI Enclosures and Covers (STI-6400-R)
- DURACELL Alkaline 76A LR44 1.5 V 110 Ah Battery PX76 (PX76A)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- SERENELIFE Wireless Baby Monitor System-Cam/Vid Child Home Monitoring, SLBCAM10.5 (SLBCAM10.5)
- ALCOA HOME EXTERIORS J-Block Mounting Block (UNIBLOCK PC)
- BOLIDE H.265 5MP 2.8-12mm Motorized Lens Varifocal IP67 IR Bullet Camera, POE, 12VDC, BNC Output, SD Card S (BOL-BN8036AI-NDAA)
- ABL CORP ABL Corp GL-617HB Side-Opening Outdoor Camera Housing with Heater & Blower (GL-617HB)
- UNIVIEW UNV 8MP LightHunter Mini Bullet(Light&Sound Alarm, Premier Protection, Standard, Wide Dynamic, 2.8mm, PoE (UNV-2128SB-ADF28KMC-I0)
- LEAN & PURE USB Hidden Camera (DVR707)
- HANWHA TECHWIN Nvr With Poe (XRN-810S)
- Equipment Lock Co Closed Circuit TV Systems & Accessories