Shop All Gasoline Engines
Equip Source.
Lifan 4MHP; 6:1 Gear Reduction - 0.75in Horizontal Keyway Engine
Mfr # LF160F-AHQ
Zoro # G008829259
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip Source.
- MFR # LF160F-AHQ
- Zoro # G008829259
- UPC # 852157002662
- Country of Origin China
- Category Gasoline Engines
Description
Lifan, lf160f-ahq, 4mhp; 6:1 gear reduction - 0.75in horizontal keyway engine the lf160f-ahq engine is 118cc - 4hp recoil start engine with 6:1 gear reduction that comes with a low oil shutdown for protection. The design features a universal mounting bolt pattern. It also has a in horizontal output shaft. It is epa approved. This engine is built with automotive grade parts. The warranty is 3 years for residential and 1 year commercial use. Parts to maintain and repair lifan engines and equipment are available upon special request. features: industrial grade ohv gasoline engine 4-stroke single cylinder 4 maximum horse power / 118cc displacement manual recoil start 0.66 gallon fuel capacity 0.75in keyway output shaft 6:1 gear reduction low oil shutdown protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENWORKS GreenWorks® 27022 14" 10 Amp Corded Dethatcher (27022)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 113") 17" x5" x1.2" (A-5VX1130)
- AMES 54X0.28 Str Rake Handle (2020600)
- TRU-PITCH ROLLER CHAIN5/8""X10'#50 (TRC50-MD)
- EQUIP SOURCE. Lifan 9MHP - 1in Horizontal Keyway Engine (LF177F-BQ)
- KOHLER Gas Engine, 1.437"x4.453", 27 HP (PA-CH752-3102)
- KOHLER Gas Engine, Miller Elec Portable, 22.5 HP (PA-CH680-3044)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque, Series: 900 (130G32-0244-F1)
- KOHLER Gas Engine, Replacement Toro Exmark, 27 HP (PA-CH750-0026)
- BRIGGS & STRATTON Gasoline Engine, 18 HP, 1-1/8" Shaft dia. (356447-0051-G1)
- STENS New 480-059 Gasket Set For Kohler Ch22, Ch23, Ch25 And Ch730 24 841 04-S (480-059)
- Equip Source. Gasoline Engines