Shop All Food Service Faucets
Equip By T&S
5PR-8D12 Deck Mounted 38 1/4'' High Pre-Rinse Faucet
Mfr # 5105PR8D12
Zoro # G411511246
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105PR8D12
- Zoro # G411511246
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-8D12 deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 12 1/8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts in-line check valves and 1/2'' NPT female inlets on 8'' adjustable centers.Lever handles with color coded screws are ideal for durability and easy operation and the ceramic cartridges provide excellent durability and leak resistance since there is no seat washer. This faucet includes a wall bracket for added support as well as in-line check valves. Its chrome plated brass construction makes it durable for use in commercial environments.Overall Dimensions:Faucet Height: 38 5/16''Faucet Width: 11 3/4''Add-On Faucet: 12 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone Stainless Steel 31-1/4X20X7-1/2 Offset 40/60 Double Bowl Undermount Sink W/ Perfect Drain (ELUH3119LPD)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- COMPONENT HARDWARE Brushed Aluminum Center Cross Brace Fitting For 1-5/8" OD Legs (A35-1030)
- PURLOGIX Water Cooler Filter (PL1100-0006)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- Equip By T&S Food Service Faucets