Shop All Food Service Faucets
Equip By T&S
5PR-2S12V15 Pre-Rinse Unit with 1.15 GPM Spray Valve Rect
Mfr # 5105PR2S12V15
Zoro # G911592486
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105PR2S12V15
- Zoro # G911592486
- Country of Origin China
- Category Food Service Faucets
Description
Upgrade your dishwashing equipment with this Equip by T&S 5PR-2S12V15 pre-rinse unit with 1.15 GPM spray valve and add-on faucet with 12'' swing nozzle. The add-on faucet features a single hole and 1/2'' BSPP male threads for installation with a deck flange that rests on the mounting surface. Dual lever handles and a 12'' swing nozzle provide easy operation and plenty of clearance over your sink to simplify dishwashing procedures and the 1.5 GPM aerator provides a gentle yet effective stream of water. Additionally quarter-turn ceramic cartridges are installed with the handles to ensure that your faucet runs properly and continuously.Mounted on top of a sturdy 18'' riser is the 44'' flexible stainless steel hose complete with a spring and a 1.15 GPM spray valve. This unit is perfect for removing stubborn food particles from dishes to reduce the effort needed to produce sparkling clean dishes. The 6'' wall bracket secures the riser in place to ensure peace of mind throughout use and the vandal-resistant hardware on the faucet's aerator minimizes tampering for additional security.Overall Dimensions:Spout Length: 12''Faucet Width: 5 5/8''Faucet Height: 13 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG16)
- TYGON Lab Tub Tygon E-3603 3/16"x1/4", 50 ft (ACF00011)
- ZORO SELECT Nylon Tubing (ZUSA-HT-5492)
- ASCO Rebuild Kit, for 4NWZ8 (323471)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- Equip By T&S Food Service Faucets