Shop All Food Service Faucets
Equip By T&S
5PR-2S00-C Deck Mounted 34 1/4'' High Pre-Rinse Faucet
Mfr # 5105PR2S00C
Zoro # G311511377
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105PR2S00C
- Zoro # G311511377
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-2S00-C deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.2 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. To make installation easy it also boasts in-line check valves and 1/2'' BSPP male inlets on 18'' flexible connector hoses.The 44'' flex hose with spring is great for many pre-rinse applications and the lever handles have a color coded screw for durability and easy operation. The ceramic cartridges provide excellent durability and leak-resistance since there are no seat washers. This unit also includes a wall bracket for added support.Overall Dimensions:Faucet Height: 34 3/16''Faucet Width: 5 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Male Connector, 2 in Tube Size, Brass, Brass (UXL115450M)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- MOEN Engage Hh Showerhead Chm (26112EP)
- MIDLAND METAL Swivel Adapter, Adapter, 12 Nominal, POHB x MIP, 087 Hex, 150 psi, CA360 Brass, 233 L (30389)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- Equip By T&S Kitchen Faucets & Accessories