Shop All Food Service Faucets
Equip By T&S
5PR-1S10 Deck Mounted 39'' High Pre-Rinse Faucet
Mfr # 5105PR1S10
Zoro # G911511067
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105PR1S10
- Zoro # G911511067
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-1S10 deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 10 1/8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts a single 1/2'' NPSM male inlet that connects to your facility's plumbing lines.The 44'' flex hose with spring is great for many pre-rinse applications and the lever handles have a color coded screw for durability and easy operation. The ceramic cartridges provide excellent durability and leak-resistance since there are no seat washers. The 10 1/8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet. This unit also includes a wall bracket for added support.Overall Dimensions:Faucet Height: 39 1/16''Add-On Faucet: 10 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD New Trap Std-3In (7798030)
- ZSI Insulated Strut Clamp, 2 1/8"OD, 6 3/8"W (UX21820)
- FASTCAP T23392 Screw Wax (SCREW WAX)
- LEGEND VALVE 1-1/2" T-751 S.S. GATE VALVE (113-407)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- Equip By T&S Food Service Faucets