Shop All Food Service Faucets
Equip By T&S
5PR-1S06 Deck Mounted 39'' High Pre-Rinse Faucet
Mfr # 5105PR1S06
Zoro # G411511116
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105PR1S06
- Zoro # G411511116
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5PR-1S06 deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 6 1/8'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! To make installation easy it also boasts a single 1/2'' NPSM male inlet that connects to your facility's plumbing lines.The 44'' flex hose with spring is great for many pre-rinse applications and the lever handles have a color coded screw for durability and easy operation. The ceramic cartridges provide excellent durability and leak-resistance since there are no seat washers. The 6 1/8'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet. This unit also includes a wall bracket for added support.Overall Dimensions:Faucet Height: 39 1/16''Add-On Faucet: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression-Align Brass Union 90 Deg Elbow 10PK (165CA-5)
- ZURN Mixing Valve, Brass, Sensor Faucets (P6900-ADM-XL)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNH26)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- Equip By T&S Food Service Faucets