Shop All Food Service Faucets
Equip By T&S
5F-8WLB08 Wall Mounted Faucet
Mfr # 5105F8WLB08
Zoro # G311511476
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F8WLB08
- Zoro # G311511476
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S wall mounted 5F-8WLB08 faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' adjustable centers and an 8 1/8'' swing spout while the included laminar flow device regulates the water flow without adding air to the water. This reduces contamination of the water and makes this faucet ideal for healthcare applications.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 8 1/8''Faucet Height: 4 15/16''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper (40-8263110)
- NVENT CADDY Strut Pipe Clamp, Size 4 In (RIGD0400S4)
- PFISTER Bathroom Parts, Cart Conv R15407 (974-8000)
- PFISTER Pfister S/A, Spr Hd 526-529Tm Cr (950-530A)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- Equip By T&S Kitchen Faucets & Accessories