Shop All Food Service Faucets
Equip By T&S
5F-8DLX18 Deck Mount Swivel Base Mixing Faucet
Mfr # 5105F8DLX18
Zoro # G511511023
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F8DLX18
- Zoro # G511511023
- Country of Origin China
- Category Food Service Faucets
Description
This ADA Compliant Equip by T&S 5F-8DLX18 deck mount swivel base mixing faucet comes complete with a 18 1/8'' swing nozzle perfect for use in a variety of commercial kitchen and janitorial applications.Each 5F-8DLX18 deck mount swivel base mixing faucet requires 8'' centers. Measures 10 3/16'' high. Inlet kit B-0425 sold separately; two inlet kits are necessary for installation.Overall Dimensions:Spout Length: 18 1/8''Faucet Height: 10 3/16''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 2-1/2" Black Forged Steel Reducing Coupling Class 3000 (0362185001)
- HAYWARD FLOW CONTROL 3/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1075STE132)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1-1/2" Tube (ZUSA-TF-VAC-54)
- LEGEND VALVE 2 T4350 NO LEAD COMP X MIP CPL (313-148NL)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- Equip By T&S Kitchen Faucets & Accessories