Shop All Food Service Faucets
Equip By T&S
5F-8DLX16 Deck Mounted Faucet
Mfr # 5105F8DLX16
Zoro # G411511086
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F8DLX16
- Zoro # G411511086
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8DLX16 deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a set of 8'' adjustable centers and a 16 1/8'' swing spout while the included 5.23 GPM laminar flow device regulates the water flow without adding air to the water. This reduces contamination of the water and makes this faucet ideal for healthcare applications. For easy installation the faucet includes 2'' flanges with 1/2'' NPT female inlets as well as a supply nipple kit.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.T&S has been providing innovative plumbing solutions to commercial applications for all of your most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 16 1/8''Faucet Height: 9 11/16''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" PRESS MALE ADAPTER (450-760P)
- ZORO SELECT 45 Bend, Cast Iron, 2" Pipe Size, Socket (ZFB220606)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL107)
- GROHE Universal Wax Thermo-Element Starlight C (47565000)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- Equip By T&S Kitchen Faucets & Accessories