Shop All Food Service Faucets
Equip By T&S
5F-8DLX06 Deck Mount Swivel Base Mixing Faucet
Mfr # 5105F8DLX06
Zoro # G311511179
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F8DLX06
- Zoro # G311511179
- Country of Origin China
- Category Food Service Faucets
Description
This ADA Compliant Equip by T&S 5F-8DLX06 deck mount swivel base mixing faucet comes complete with a 6 1/8'' swing nozzle perfect for use in a variety of commercial kitchen and janitorial applications.Each 5F-8DLX06 deck mount swivel base mixing faucet requires 8'' centers. Measures 7'' high. Inlet kit B-0425 sold separately; two inlet kits are necessary for installation.Overall Dimensions:Spout Length: 6 1/8''Faucet Height: 7''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button (1192910-VS)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-VS)
- KOHLER Plug Button And Screw Kit (1156410-BV)
- KOHLER Anthem Digital Th Valve 3Ot (28210-NA)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- Equip By T&S Food Service Faucets