Shop All Food Service Faucets
Equip By T&S
5F-8DLS10 Deck Mount Mixing Faucet with Lever Handles Rect
Mfr # 5105F8DLS10
Zoro # G111511256
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F8DLS10
- Zoro # G111511256
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-8DLS10 deck mounted mixing faucet features durable ceramic cartridges and lever handles with color coded screws for hot and cold water. It comes complete with a 10 1/8'' swing nozzle. This faucet has 1/2'' NPT female inlets with 2'' deck flanges and requires two 1'' holes punched on 8'' centers for installation. A T&S B-0425-M supply nipple kit is included.Overall Dimensions:Spout Length: 10 1/8''Faucet Height: 8 1/16''Faucet Width: 11 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4"/1-1/2" S-614 PVC CHECK (203-237)
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RC150-125)
- APOLLO VALVES 1-1/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10601PR)
- ZORO SELECT Reducing Coupling, Cast Iron, 8 x 2 in (222160)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- Equip By T&S Kitchen Faucets & Accessories