Shop All Food Service Faucets
Equip By T&S
5F-4WWX10 10 1/8'' Wall Mount Swivel Faucet with 4'' Centers and Wrist Action Handles
Mfr # 5105F4WWX10
Zoro # G811511389
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F4WWX10
- Zoro # G811511389
- Country of Origin China
- Category Food Service Faucets
Description
Set up a sanitary hand washing station in your commercial kitchen or healthcare operation with the Equip by T&S 5F-4WWX10 10 1/8'' wall mount swivel faucet! This convenient faucet features two large 4'' wrist action handles that allow employees to turn water on and off without using their hands preventing the spread of foodborne illness and other bacteria.The ADA Compliant 5F-4WWX10 swivel faucet sits on 4'' centers and has a 10 1/8'' swivel nozzle with 3'' clearance.Overall Dimensions:Spout Length: 10 1/8''Faucet Height: 5 1/2''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT2)
- ZORO SELECT 1" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (465-070)
- KOHLER Cup, Friction (1071701)
- ANVIL Insulation Protect Shield, 3/4 To 2 1/2In (0500340047)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- Equip By T&S Kitchen Faucets & Accessories