Shop All Food Service Faucets
Equip By T&S
5F-4WLX08 Wall Mounted Faucet
Mfr # 5105F4WLX08
Zoro # G211511057
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F4WLX08
- Zoro # G211511057
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-4WLX08 wall mounted swing faucet delivers quality and craftsmanship that you can depend on whether you're installing this product as a brand new water fixture or replacing an old one. The faucet spout features a swivel design that lets it be moved as needed. It measures 8 1/8'' long while the 2 1/2'' clearance gives you plenty of space to place glasses and containers. An aerator outlet at the end of the spout introduces air to the water supply to produce a soft stream that's ideal for most faucet applications while maintaining a flow rate of approximately 2.2 GPM at 60 psi.The faucet can operate at pressures between 20 - 125 psi and temperatures ranging from 40 - 140 degrees Fahrenheit. And since it is made from polished chrome-plated brass you can be sure that this faucet will stand up to even the most demanding environments for years to come. It features a lever handle design and ceramic cartridges that turn the water flow on and off. This ceramic cartridge style uses fewer moving parts than a standard compression cartridge which greatly extends the life of the cartridge and saves you money on repair bills. Connection to your water lines is simple thanks to 4'' centers and the inlet size is 1/2'' NPT male.T&S has been providing commercial applications with innovative plumbing solutions for all of their most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 8 1/8''Faucet Height: 4 15/16''Faucet Width: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS SS Kitchen Sink Grid For Noah'S Sink Model Whncmd5221, SS (WHNCMD5221G)
- TOTO Hand Dryer, High Speed Whiteexpo (HDR101#WH)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04012)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2636MB)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- Equip By T&S Food Service Faucets