Shop All Food Service Faucets
Equip By T&S
5F-4DWS03 Deck Mounted Faucet
Mfr # 5105F4DWS03
Zoro # G411511321
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F4DWS03
- Zoro # G411511321
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-4DWS03 deck mounted mixing faucet features durable ceramic cartridges and 4'' wrist action handles with color coded screws for hot and cold water. It comes complete with an 11 7/8'' high rigid gooseneck spout with 2 13/16'' length. This faucet has 1/2'' NPT female inlets with 2'' deck flanges and requires two 1'' holes punched on 4'' centers for installation. A T&S B-0425-M supply nipple kit is included.Overall Dimensions:Spout Length: 2 13/16''Faucet Height: 11 7/8''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY SinkStrainer, D1-1/2", Zinc, Plastic, Chrome (59-3110)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS2202P-4-2)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693672)
- ZURN Water Pressure Reducing Valve (34-600XLC)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- Equip By T&S Kitchen Faucets & Accessories