Shop All Food Service Faucets
Equip By T&S
5F-4DLS09 Deck Mounted Faucet
Mfr # 5105F4DLS09
Zoro # G411511505
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F4DLS09
- Zoro # G411511505
- Country of Origin China
- Category Food Service Faucets
Description
This Equip by T&S 5F-4DLS09 deck mounted mixing faucet features a 16 15/16'' high swivel gooseneck spout with 9'' length as well as lever handles with durable ceramic cartridges and color coded screws for hot and cold water. It has 1/2'' NPT female inlets with 2'' deck flanges and requires two 1'' holes punched on 4'' centers for installation. A T&S B-0425-M supply nipple kit is included.Overall Dimensions:Spout Length: 9''Faucet Height: 16 15/16''Faucet Width: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Cold Faucet Valve Repair Kit (1062-CL)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169P-6-4)
- APOLLO PEX 3/4 in. x 1/2 in. Plastic PEX Barb Reducing Coupling (5-Pack), 5PK (PXPAC34125PK)
- BECK 2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331041202)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- ZURN Aquasense Faucets (Z842H1-XL)
- Equip By T&S Food Service Faucets