Shop All Food Service Faucets
Equip By T&S
5F-4CWX05 Deck Mounted Workboard Faucet
Mfr # 5105F4CWX05
Zoro # G111511072
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F4CWX05
- Zoro # G111511072
- Country of Origin China
- Category Food Service Faucets
Description
This ADA compliant Equip by T&S 5F-4CWX05 deck mounted workboard faucet features convenient 4'' wrist action handles that allow your employees to turn it on and off without using their hands reducing the cross-contamination and the length of germs and bacteria. A great way to keep your operation sanitary this unit boasts a reliable 11 7/8'' high swivel gooseneck spout with a 5 9/16'' length.The 5F-4CWX05 has two 1/2'' NPT male inlets that require holes punched on 4'' centers for installation.Overall Dimensions:Spout Length: 5 9/16''Faucet Height: 11 7/8''Faucet Width: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- MOEN One-Handle Beverage Faucet (S5540SRS)
- JOMAR VALVE 1-1/2" NPT Italian Brass Ball Valve (T-100NE)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E7-00 Slow Close Premium Elongated Molded Wood Toilet Seat; White (1F1E7-00)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- Equip By T&S Food Service Faucets