Shop All Food Service Faucets
Equip By T&S
5F-4CLX08 Deck Mounted Workboard Faucet
Mfr # 5105F4CLX08
Zoro # G211511200
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F4CLX08
- Zoro # G211511200
- Country of Origin China
- Category Food Service Faucets
Description
This ADA compliant Equip by T&S 5F-4CLX08 deck mounted faucet features a reliable 8 1/8'' swing nozzle with 3'' clearance and is perfect for use in janitorial or commercial kitchen applications!The 5F-4CLX08 has two 1/2'' NPT male inlets that require holes punched on 4'' centers for installation while lever handles with color coded screws help to distinguish hot from cold water.Overall Dimensions:Spout Length: 8 1/8''Faucet Height: 5 7/16''Faucet Width: 7 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size (829-060)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 1000', Natural (N14DNA)
- DELTA Splash Guards, Shower (76814WH)
- ANDERSON Green Leaf 1/2 in. FPT X 1/2 in. D FPT Nylon Coupling (CBFTC12BG1)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- FISHER Faucet Swxh 03Srv (82295)
- Equip By T&S Kitchen Faucets & Accessories