Shop All Food Service Faucets
Equip By T&S
5F-2SLX10A Deck Mounted Faucet
Mfr # 5105F2SLX10A
Zoro # G211511132
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F2SLX10A
- Zoro # G211511132
- Country of Origin China
- Category Food Service Faucets
Description
When you need a reliable water fixture for your facility look no further than this Equip by T&S 5F-2SLX10A deck mounted swing faucet! This easy-to-install faucet comes with a 10 1/8'' long swing spout that provides a classic look and reliable performance in any installation and swivels to let you deliver water exactly where you need it. And with a clearance of 5 13/16'' from the faucet tip it's great for a variety of applications. The 2.2 GPM aerator outlet gently mixes air into the stream as it exits the faucet creating a soft flow with minimal splashing.A pair of lever handles controls the water flow on this faucet while the ceramic cartridge design delivers maximum leak protection. This innovative design uses ceramic discs to actuate the water flow in place of the many moving parts and O-rings found in a standard compression cartridge assembly. Because these discs are much more durable than soft rubber parts and they create the same quality seal that you expect this drastically improves faucet reliability. A single base design makes installation easy and it comes with a pair of 18'' flex hoses that come ready for 5/8'' copper tubing or 1/2'' NPSM male connections.Overall Dimensions:Spout Length: 10 1/8''Faucet Height: 8 5/16''Faucet Width: 5 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress reducer, 2" x 1" (26035)
- WATTS Automatic Air Vent Valve, 3/4 In, Brass (FV-4M1- 3/4)
- KOHLER Contemporary Round Bottle Trap (9033-BN)
- LEGEND VALVE 1/2" T-900 NL MXF BALL VALVE (101-523NL)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- Equip By T&S Food Service Faucets