Shop All Food Service Faucets
Equip By T&S
5F-2SLX05A Deck Mounted Faucet
Mfr # 5105F2SLX05A
Zoro # G911511340
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F2SLX05A
- Zoro # G911511340
- Country of Origin China
- Category Food Service Faucets
Description
When you need a reliable water fixture for your facility look no further than this Equip by T&S 5F-2SLX05A deck mounted gooseneck faucet! This easy-to-install faucet comes with a 14 1/4'' high gooseneck spout that provides an elegant appearance in any installation and swivels to let you deliver water exactly where you need it. And with a clearance of 8 15/16'' from the faucet tip it's great for a variety of applications. The 2.2 GPM aerator outlet gently mixes air into the stream as it exits the faucet creating a soft flow with minimal splashing.A pair of lever handles controls the water flow on this faucet while the ceramic cartridge design delivers maximum leak protection. This innovative design uses ceramic discs to actuate the water flow in place of the many moving parts and O-rings found in a standard compression cartridge assembly. Because these discs are much more durable than soft rubber parts and they create the same quality seal that you expect this drastically improves faucet reliability. A single base design makes installation easy and it comes with a pair of 18'' flex hoses that come ready for 5/8'' copper tubing or 1/2'' NPSM male connections.Overall Dimensions:Spout Length: 5 9/16''Faucet Height: 14 1/4''Faucet Width: 5 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Faucet/Garden Hose Adapter (33444)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HDF)
- KOHLER Kit, Down Pipe (1242550)
- MILWAUKEE TOOL 2-1/2 in. - 4 in. IPS XL Press Ring Set for M18 FORCE LOGIC Long Throw Press Tool (49-16-2698)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- FISHER Faucet Bd 12Rgn (3816)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- Equip By T&S Food Service Faucets