Shop All Food Service Faucets
Equip By T&S
5F-2SLF06 Deck Mounted Single Hole Faucet
Mfr # 5105F2SLF06
Zoro # G911511302
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F2SLF06
- Zoro # G911511302
- Country of Origin United States
- Category Food Service Faucets
Description
This Equip by T&S 5F-2SLF06 deck mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a single hole base and a 6 1/8'' swing spout while the included laminar flow device regulates the water flow without adding air to the water. This reduces contamination of the water and makes this faucet ideal for healthcare applications. For easy installation two 18'' flexible stainless steel supply hoses and two female swivel couplings are also included.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 6 1/8''Faucet Height: 7 1/4''Faucet Width: 5 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Single Post Sensor Faucet (Z6933-TMV-1)
- WATTS Relief Kit, Watts 009 M2, 1-1/4 to 1-1/2In (009 M2 1 1/4 - 1 1/2 Total Relief Kit)
- MUELLER INDUSTRIES Flush Closet Flange, 4 In, ABS, Hub (1WHT1)
- CHARLOTTE PIPE AND FOUNDRY 6 In. Schedule 40 DWV Cleanout PVC Plug (PVC 00106 1400HA)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Aquasense Faucets (Z843M4-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- Equip By T&S Food Service Faucets