Shop All Food Service Faucets
Equip By T&S
5F-1WLB05C Wall Mounted Faucet
Mfr # 5105F1WLB05C
Zoro # G211511477
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105F1WLB05C
- Zoro # G211511477
- Country of Origin United States
- Category Food Service Faucets
Description
This Equip by T&S 5F-1WLB05C wall mounted faucet is a perfect replacement for a broken one or it can be used in new installations. It features a 10 5/16'' swivel gooseneck spout with a full flow laminar flow device to control the water flow without aerating the stream. This is especially important in applications where contamination is a concern. The water flow is controlled by a lever handle and a ceramic cartridge which uses ceramic discs to provide a longer-lasting seal than standard compression cartridges.Overall Dimensions:Spout Length: 5 13/16''Faucet Height: 10 5/16''Faucet Width: 2 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Coupling, Forged Steel, 1 in, Class 3000 (0361502594)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series 24 Towel Bar, Satin Nickel (BL-TB24 15)
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 2-1/2" Pipe Size, FNPT x FNPT (858-025C)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- Equip By T&S Food Service Faucets