Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-2D-DS-V5THG 3 Hole Deck Mount Hands-Free Sensor Faucet with 4'' Centers / 0.5 GPM
Mfr # 5105ED2DSV5T
Zoro # G311621786
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105ED2DSV5T
- Zoro # G311621786
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
Set up an easy-to-use washing area that's accessible for everyone with this Equip by T&S 5EF-2D-DS-V5THG 3 hole deck mount single spout electronic sensor faucet. The electric sensor faucet has a durable yet stylish polished chrome plated brass body that's sure to create a professional looking set up. Inside the vandal-resistant non-aerated spray device boasts a flow rate of 0.5 GPM. This model uses .08 gallons of water per 10 seconds making it an efficient and less wasteful faucet for your facility. With the hydro-generator power supply you'll have water dispensing easily out the spout to create a positive experience for users. The thermostatic temperature control mixing valve also has integral check valves to make sure the water temperature is just right every time.This model can be powered either using the included AC transformer or with 4 AA batteries sold separately. When the batteries are low an LED indicator light lets you know it's time to change them so you can keep this faucet always working. Once set up this faucet is designed to have a 5 7/16'' spout length and a 3 5/8'' clearance. Inside the 18'' flexible stainless steel supply hoses 3/8'' compression connections. The water-resistant control module also ensures this faucet offers long-lasting use so you can feel good about your choice to install it in your establishment!Overall Dimensions:Faucet Height: 4 7/8''Faucet Width: 5 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI0112F6S-PK10)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, HDPE, PK10 (CO-6HDPE)
- HAM-LET 15/32" LET-LOK 316 SS Union (762L-SS-12MM)
- 3M High Flow Series Dispenser Replacement Water Filter Cartridge (HF95)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- TOTO ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE26006U1#CP)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- Equip By T&S Bathroom Sink Faucets & Accessories