Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-2D-DS-V5-HG 3 Hole Deck Mounted Hands-Free Sensor Faucet
Mfr # 5105EF2DSV5H
Zoro # G011621635
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105EF2DSV5H
- Zoro # G011621635
- Country of Origin China
- Category Touchless Bathroom Faucets
Description
This Equip by T&S 5EF-2D-DS-V5-HG 3 hole deck mounted electronic hands free faucet is ideal for hand washing sinks. Chrome plated for a crisp modern appearance this faucet delivers a gentle water flow thanks to its vandal-resistant 0.5 GPM laminar flow device. A mechanical temperature control mixing valve and integral check valves allow you to set the ratios for a consistently comfortable temperature every time.Easy to install with 4'' centers this faucet's electronic sensor will help you save water and also helps reduce cross-contamination because you don't have to touch anything to turn it on! The electronic control module features a battery backup 4 AA batteries sold separately. The total height of the faucet is 4 7/8'' and its nozzle extends 5 1/8'' from the center line.Overall Dimensions:Spout Length: 5 1/8''Faucet Height: 4 7/8''Faucet Width: 5 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG FLUSH CLEANOUT PLG 3"" (PVC 00110 0800)
- DEARBORN P-Trap, 1.5, Threaded Adapter Bagged (P9704BG)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-ECO-110-120V)
- SUPERIOR TOOL Compressin Sleevepuller (03943)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX375.000.0000)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.000.0000)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B203.002)
- Equip By T&S Touchless Bathroom Faucets