Shop All Touchless Bathroom Faucets
Equip By T&S
5EF-1D-DG-4DPWS Deck Mounted Sensor Faucet
Mfr # 5105E1DG4PWS
Zoro # G411621785
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Equip By T&S
- MFR # 5105E1DG4PWS
- Zoro # G411621785
- Country of Origin United States
- Category Touchless Bathroom Faucets
Description
Whether you need to replace an existing faucet or you're working on a new installation this Equip by T&S 5EF-1D-DG-4DPWS deck mounted electronic faucet is the perfect way to deliver water for handwashing while its hands-free design works to improve sanitation and reduce the length of pathogens in your facility. It boasts a rigid gooseneck spout that measures 11 7/8'' high while the 1.5 GPM aerator regulates the flow and reduces splashing. Additionally its vandal-resistant design deters tampering and damage. The included mixing valve and control module box install below the countertop. The mixing valve is used to set a consistent water temperature for the faucet and it connects to your facility's water lines using a pair of 18'' supply hoses. The control box handles the faucet's electronic functions. A 24'' sensor wire and another 18'' flexible connector hose run from the box to the faucet.You can power the faucet using either 4 AA batteries included or the included AC adapter. It has a 6'' deck plate with 4'' centers for mounting.Overall Dimensions:Spout Length: 5 11/16''Faucet Height: 11 7/8''Faucet Width: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 3.5 In (CO2490-A35)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- STENNER PVC Injection Check Valve, 3/8", FKM Seat (BC038-1)
- EQUIP BY T&S Wall Mount Sensor Faucet, (5EF-1D-WG)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- RUBBERMAID COMMERCIAL Sensor 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (1818968)
- SLOAN Sloan® ETF600 Sensor Activated Brass Faucet, Below Deck Thermo, Box Transformer, 0.5 GPM, Chrome (3365263BT)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- Equip By T&S Bathroom Sink Faucets & Accessories