Shop All Inkjet Printers
Epson
WorkForce Pro WF-C4810 Color Multifunction Printer, Copy/Fax/Print/Scan
Mfr # C11CJ05205
Zoro # G708997166
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Yes
- Functions Copy; Fax; Print; Scan
- Printer Output Color
- Print Speed (Black) 25 ppm
- Printer Model Inkjet
Product Information
- Brand Epson
- MFR # C11CJ05205
- Zoro # G708997166
- UPC # 10343968226
- Country of Origin Indonesia
- Category Inkjet Printers
Dimensions
Depth | 15.3" |
Height | 13" |
Width | 16.7" |
Color Bit Depth | 48 b |
Max. Paper Size | 3.5" x 5"; 4" x 6"; 5" x 7"; 8" x 10"; 8.5" x 13"; A4; A6; Executive; Half-Letter; Legal; Letter; User-Definable (3.5" to 47.2" in length) |
Details
Item | Copier/Fax/Multifunction Machines |
Printer Connectivity | Yes |
Functions | Copy; Fax; Print; Scan |
Printer Output | Color |
Print Speed (Black) | 25 ppm |
Printer Model | Inkjet |
Print Resolution (Black) | 4800 x 2400 dpi |
Paper Tray Capacity | Two 250 Sheets |
Includes | CD-ROM with Drivers; DURABrite Ultra Ink Cartridges: (1) Black, (1) Cyan, (1) Magenta, (1) Yellow; Power Cord; Quick Setup Guide |
Print Resolution (Color) | 4800 x 2400 dpi |
Print Speed (Color) | 12 ppm |
Network Ready | Yes |
Standards | Energy Star Rated |
Copying Speed (Black) | 22 ppm |
Auto Document Feed/Sheets | 50 |
Copying Speed (Color) | 10 ipm |
Description
Ready to streamline workflow and increase efficiency? Then you're ready for the ultra productive WorkForce Pro WF-C4810 Color MFP. Designed for reliability and reduced downtime, the WorkForce Pro WF-C4810 is right at home in fast-paced, heavy-workload environments. It has the lowest power consumption in its class thanks to state-of-the-art PrecisionCore Heat-Free Technology and provides unwavering speed and unmistakably impressive high-volume printing at an astounding 25 black/12 color ISO ppm. A complete duplex solution, the WF-C4810 keeps things moving with auto two-sided printing and built-in copy, scan and fax, plus a 50-sheet Auto Document Feeder to quickly and conveniently accomplish a variety of tasks. With vivid DURABrite Ultra inks delivering professional-quality prints, an intuitive, 4.3 in. color touchscreen, a large, 500-sheet paper capacity and simple, secure, wireless connectivity, it's easy to see why the WorkForce Pro WF-C4810 means business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- CHARTPAK Telescoping Document Tube, w/Strap, 26" to 43-3/8"L, 3-1/2"D, BK (CHARLTUBE)
- ZORO SELECT 12" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD4)
- 3M 3M Super Spray Adhesive- 6065 (6065)
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- EPSON WorkForce ST-M3000 Monochrome MFP Supertank Printer, Copy/Fax/Print/Scan (C11CG93201)
- EPSON WorkForce ST-C8090 Supertank Color MFC Printer, Copy/Fax/Print/Scan (C11CH71203)
- BROTHER Desktop Printer, Single Color Printing (QL600)
- CANON TR150 Wireless Portable Color Inkjet Printer (4167C002)
- TROY M610dn MICR Printer (106702101)
- CANON PIXMA iP8720 Wireless Photo Inkjet Printer (8746B002)
- Epson Printers & Scanners