Shop All Scanners
Epson
WorkForce DS-70000 Scanner, 600 dpi Optical Resolution, 200-Sheet Duplex Auto Document Feeder
Mfr # B11B204321
Zoro # G105731783
product price: $4,876.99
/ea
Free Shipping & Returns
$4,876.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating System Compatibility Mac® OS X 10.5.x-10.8.x; Windows® XP, Vista™, 7, 8
- Includes Setup Sheet; USB Cable; Software CD-ROM; AC Adapter; Power Cable
- Scan Speed (Black) 70 ppm
- Scan Speed (Color) 70 ppm
- Color Bit Depth 16-bit
Product Information
Dimensions
Color Bit Depth | 16-bit |
Details
Item | Scanners |
Operating System Compatibility | Mac® OS X 10.5.x-10.8.x; Windows® XP, Vista™, 7, 8 |
Includes | Setup Sheet; USB Cable; Software CD-ROM; AC Adapter; Power Cable |
Scan Speed (Black) | 70 ppm |
Scan Speed (Color) | 70 ppm |
Connector/Port/Interface | USB 2.0 |
Description
Now, your workgroup can take advantage of ultra-fast two-sided scanning of critical business documents. The WorkForce DS-70000 delivers surprising speeds, racing through two-sided documents in just one pass, scanning everything from 2.7" x 4.7" to 11.7" x 100". Use the automatic document feeder to quickly scan stacks of one- or two-sided, large-size documents. Or, use the 11.7" x 17" flatbed to scan drawings or maps, hard-bound books or other odd-sized items. The WorkForce DS-70000 blazes through each task at speeds up to 70 ppm. And, it consistently delivers vivid colors and crisp, sharp text thanks to its four-line CCD sensor. It even makes it easy to dropout selected colors or choose a color and convert it to black. With this versatile performer, you get high-volume, precision document imaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC USA BIC Usa Inc BICWOTAP10 Bic Wite Out Ez Correct Correction Tape 10Pk (BICWOTAP10)
- DURA-INK Industrial Marker, Extra Large Tip, Green Color Family, Ink (96914)
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 6", Kraft, 25/Bundle (55VH39)
- DECKER TAPE PRODUCTS Label, DL1340, DELICATE INSTRUMENTS HANDLE WITH GREAT CARE, 3" X 5" (DL1340)
- EPSON Expr. 1200XL Transparency Unit, B12B819221 (B12B819221)
- EPSON DS-410 Document Scanner, 600 dpi Optical Resolution, 50-Sheet Doc Feed (B11B249201)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- EPSON DS-870 Color Workgroup Document Scanner, 600 dpi Opt Resolution, 100-Sheet Duplex Auto Doc Feeder (B11B250201)
- EPSON DS-730N Network Color Document Scanner, 600 dpi Optical Resolution, 100-Sheet Duplex Auto Doc Feeder (B11B259201)
- EPSON Roller Assembly Kit DS7, B12B813581 (B12B813581)
- AMBIR Duplex Usb Powered Sheet-Fed Card And Document Scanner. (DP488)
- Epson Scanners