Shop All Scanners
Epson
Workforce Ds-520 Col Doc Scanner
Mfr # B11B234201
Zoro # G2563761
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.7"
- Height 6.1"
- Depth 6"
- Power Source AC Supply
- Product Type Sheetfed Scanner
Product Information
Dimensions
Width | 11.7" |
Height | 6.1" |
Depth | 6" |
Details
Power Source | AC Supply |
Product Type | Sheetfed Scanner |
Description
The EPSON Workforce DS-520 Col Doc Scanner is 11.7" wide, 6.1" high, and 6" deep. It is powered by an AC supply and is a sheetfed scanner.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL BOARD, GLASS, MAG, 36X48 (LLR52508)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96824)
- SCOTCH Tape, DispnSilver, Transp, 1/2x450 (144)
- EPSON DS-80W Wireless Portable Document Scanner, 600 dpi Optical Resolution, 1-Sheet Auto Document Feeder (B11B253202)
- EPSON DS-870 Color Workgroup Document Scanner, 600 dpi Opt Resolution, 100-Sheet Duplex Auto Doc Feeder (B11B250201)
- EPSON Roller Assembly Kit DS7, B12B813581 (B12B813581)
- EPSON WorkForce DS-1630 Flatbed Color Doc Scanner, 1200 dpi Opt Resolution, 50-Sheet Duplex Auto Doc Feed (B11B239201)
- EPSON Perfection V850 Pro Scanner, Scans Up to 8.5" x 11.7", 6400 dpi Optical Resolution (B11B224201)
- EPSON DS-730N Network Color Document Scanner, 600 dpi Optical Resolution, 100-Sheet Duplex Auto Doc Feeder (B11B259201)
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- Epson Scanners