Shop All Copy & Printer Paper
Epson
Ultra Premium Matte Presentation P, PK50
Mfr # S041343
Zoro # G9776796
product price: $39.99
/pk 50, $0.80/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Matte
- Size 11.75 x 16.5
- Weight 3.384 lbs
- For Use With Inkjet Printers
Product Information
- Brand Epson
- MFR # S041343
- Zoro # G9776796
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 11.75 x 16.5 |
Sheet/Roll Size | 11.75 x 16.5 |
Details
Item | Ultra Premium Matte Presentation P,PK50 |
Color | White |
Finish | Matte |
Weight | 3.384 lbs |
For Use With | Inkjet Printers |
Thickness | 10 mil |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 10 mil |
Paper Finish | Matte |
Machine Compatibility | Inkjet Printers |
Description
Ultra Premium Matte Presentation P,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Eraser Pad Refill, Gray (SAN9287KF)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 8", Kraft, 20/Bundle (493T39)
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) (2923X)
- POST-IT Note Pads in Summer Joy Collection Colors, 3" x 3" 90 Sheets/Pad, PK5, 5PK (7100269497)
- EPSON Ultra Premium Matte Presentation Paper, White, 11-3/4in x 16-1/2', 50 Sheets/Pack (S041343)
- EPSON Premium Matte Presentation Paper, PK50 (S041263)
- EPSON Standard Proofing Paper Production, 9 mil, 24 in. x 100 ft, Semi-Matte White (S045314)
- EPSON Premium Photo Paper, 68 lbs., High, PK50 (S041667)
- EPSON Premium Glossy Photo Paper Roll, 2" Core, 44" x 100 ft, Glossy White (S041392)
- EPSON Photo Paper, Bright White, PK100 (S041062)
- MACO ML4005 Laser / Inkjet 8 1/2'' x 11'' Matte Clear Full Sheet Shipping and Address Labels, 50PK (328MACML4005)
- Epson Copy & Printer Paper