Shop All Specialty Printers
Epson
Tm-U295-272 Dot Matrix Db9 Wht
Mfr # C31C163272
Zoro # G2646127
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Color White
- Depth 7.5"
- Width 7.1"
- Input Voltage 24 V DC
Product Information
- Brand Epson
- MFR # C31C163272
- Zoro # G2646127
- UPC # 853585467252
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 4" |
Depth | 7.5" |
Width | 7.1" |
Details
Color | White |
Input Voltage | 24 V DC |
Product Type | Dot Matrix Printer |
Media Type | Receipt |
Power Source | Power Adapter |
Number of Pins | 7-pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Cork Bulletin Board with Aluminum Frame, 35 x 23, Natural Surface, Black Frame (2880U00-01)
- SPEC-CAST Spec-Cast SPEVMR-003 Vermeer BC1000XL Wood Chipper (SPEVMR-003)
- ICONEX Wrappers, Coin, Quarter Pk (ICX94190093)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 30", Kraft, 25/Bundle (11R302)
- EPSON Tm-U220B Gry Db9 Ac (C31C514653)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- Epson Printers & Scanners