Shop All Specialty Printers
Epson
Tm-U220B Gry Usb Ac
Mfr # C31C514A8731
Zoro # G2645838
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.3"
- Depth 9.8"
- Height 5.5"
- Number of Pins 9-pin
- Product Type Dot Matrix Printer
Product Information
- Brand Epson
- MFR # C31C514A8731
- Zoro # G2645838
- UPC # 56616189851
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 6.3" |
Depth | 9.8" |
Height | 5.5" |
Details
Number of Pins | 9-pin |
Product Type | Dot Matrix Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker Pink Rev tip 12/bx (10711)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- SWINGLINE Antimicrobial Stapler, 20 Sheet, 3-3/4 In. (S7064601G)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-U220B Gry Db9 Ac (C31C514653)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- Epson Printers & Scanners