Shop All Specialty Printers
Epson
Tm-U220B Gry Db9 Ac
Mfr # C31C514653
Zoro # G2645899
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.5"
- Color Dark Gray
- Width 6.3"
- Depth 9.8"
- Number of Pins 9-pin
Product Information
- Brand Epson
- MFR # C31C514653
- Zoro # G2645899
- UPC # 807027547347
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.5" |
Width | 6.3" |
Depth | 9.8" |
Details
Color | Dark Gray |
Number of Pins | 9-pin |
Media Type | Receipt |
Product Type | Dot Matrix Printer |
Input Voltage | 24 V DC |
Power Source | Power Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Portable Telescoping Display Easel, Black (51E)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", Green, 100/Case (G14013C)
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Multicolor, Pk6 (UNV21870)
- ARCHITECTURAL MAILBOXES Mailbox, Pewter, Powder Coated, 1 Doors, Surface/Post, MB1 (7600P-10)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- Epson Printers & Scanners