Shop All Specialty Printers
Epson
Tm-T88V Thermal Ptr Usb P-Usb
Mfr # C31CA85090
Zoro # G2646678
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.8"
- Color Dark Gray
- Depth 7.7"
- Width 5.7"
- Power Source Power Adapter
Product Information
- Brand Epson
- MFR # C31CA85090
- Zoro # G2646678
- UPC # 783555013366
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.8" |
Depth | 7.7" |
Width | 5.7" |
Details
Color | Dark Gray |
Power Source | Power Adapter |
Product Type | Direct Thermal Printer |
Input Voltage | 24 V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Assorted, 3-1/2" Expansion, PK4 (PFX90164)
- PRIME-LINE Lock Mailbox Ameri 5Pin (S4129)
- BALDWIN Estate Lifetime Brass Mail Slot (0012.003)
- MIDWEST FASTENER 3-1/2 Oak Wood Shaker Pegs 6PK (66843)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- EPSON Tm-U220B Gry Db9 Ac (C31C514653)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- Epson Specialty Printers