Shop All Specialty Printers
Epson
Tm-T88V Thermal Ptr Usb Db9
Mfr # C31CA85084
Zoro # G2647886
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.8"
- Width 5.7"
- Depth 7.7"
- Color Dark Gray
- Product Type Direct Thermal Printer
Product Information
- Brand Epson
- MFR # C31CA85084
- Zoro # G2647886
- UPC # 703777011605
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.8" |
Width | 5.7" |
Depth | 7.7" |
Details
Color | Dark Gray |
Product Type | Direct Thermal Printer |
Power Source | Power Adapter |
Input Voltage | 24 V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- OPTIMA SCALES Optima Scales OP-916-4x4-10 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 10K lb. x 1 lb. (OP-916-4x4-10)
- BEST-RITE 36"x48" Magnetic Porcelain Whiteboard, Silver Frame (2029C)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- Epson Specialty Printers