Shop All Specialty Printers
Epson
Tm-M30 Blk Usb Bt
Mfr # C31CE95012
Zoro # G2643056
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5"
- Depth 5"
- Width 5"
- Product Type Direct Thermal Printer
- Power Source Power Adapter
Product Information
- Brand Epson
- MFR # C31CE95012
- Zoro # G2643056
- UPC # 783555150627
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5" |
Depth | 5" |
Width | 5" |
Details
Product Type | Direct Thermal Printer |
Power Source | Power Adapter |
Media Type | Receipt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- STOREX Archive Storage Drawers, Ltr, 18" D, Black/Gray (STX61178U01C)
- AT-A-GLANCE Planner, Wall, Revrsabl, 24X36 (AAGA1102)
- TAPE LOGIC Tape Logic® Labels, "Ready To Ship", 3" x 5", Fluorescent Red, 500/Roll (DL1172)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Tm-U220B Gry Db9 Ac (C31C514653)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- Epson Printers & Scanners