Shop All Specialty Printers
Epson
Tm H6000Iv Single Color Usb/Serial W/ Ps
Mfr # C31CB25015
Zoro # G2648279
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.3"
- Color Dark Gray
- Height 7.1"
- Depth 10.9"
- Media Type Receipt
Product Information
- Brand Epson
- MFR # C31CB25015
- Zoro # G2648279
- UPC # 8715946486710
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 7.3" |
Height | 7.1" |
Depth | 10.9" |
Details
Color | Dark Gray |
Media Type | Receipt |
Product Type | Multistation Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Waxed, 4000 ft. L (5JPR1)
- BUCKET BOSS Contractors Portfolio 15"x4"x12" (62200)
- PARTNERS BRAND 16" x 14" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1632)
- SCHOOL SMART Packing Tape Dispenser with 3 Inch Core (084856)
- EPSON Tm-U220B Gry Db9 Ac (C31C514653)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" H, Requires Cable (LS2208-SR20001NA)
- Epson Printers & Scanners