Shop All Ink and Toner Cartridges
Epson
T812420-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Yellow
Mfr # T812420S
Zoro # G003667085
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T812
- Ink/Toner Color Yellow
- Max. Page Yield 300
- Color Yellow
- Remanufactured Cartridge Number No
Product Information
- Brand Epson
- MFR # T812420S
- Zoro # G003667085
- UPC # 10343958692
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T812 |
Ink/Toner Color | Yellow |
Item | Print and Imaging Supplies |
Max. Page Yield | 300 |
Color | Yellow |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Epson® WorkForce® EC-C7000, WF-7820, WF-7840 |
Ink Base | Pigment-Based |
Print Supply Technology | DURABrite Ultra™ |
Device Types | Printers |
Supply Type | Ink |
Description
Formulated with fast-drying pigment ink designed for high-speed print jobs, Epson DURABrite Ultra standard-capacity ink cartridges deliver sharp text, bright colors and print-shop-quality results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TACKLE High Absorbent Blend, Bio Preferred, 20lb Bag (ST20B1)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018344)
- LAVEX Pro 18'' x 1500' 80 Gauge Heavy-Duty Hand Pallet Wrap / Stretch Film, 4PK (18318801500)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Cyan (T912XL220)
- EPSON T676XL220S Restricted for Food and Drug Retail Set (T676XL220S)
- EPSON T760220,760, UltraChrome HD Ink, Cyan (T760220)
- EPSON Ink T069120-S, Black (T069120-S)
- EPSON T802220S (802) DURABrite Ultra Ink, 650 Page-Yield, Cyan (T802220S)
- EPSON Ink, Cyan, PJIC1, for Discproducer (C13S020447)
- ILC Replacement For PREMIUM POWER, CE402A (CE402A)
- Epson Printers & Scanners