Shop All Ink and Toner Cartridges
Epson
T542220-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6,000 Page-Yield, Cyan
Mfr # T542220S
Zoro # G003667009
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T542
- Ink/Toner Color Cyan
- Max. Page Yield 6000
- Color Cyan
- Remanufactured Cartridge Number No
Product Information
- Brand Epson
- MFR # T542220S
- Zoro # G003667009
- UPC # 10343952416
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T542 |
Ink/Toner Color | Cyan |
Item | Print and Imaging Supplies |
Max. Page Yield | 6000 |
Color | Cyan |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Epson® WorkForce® ST-C8000 MFP Supertank |
Supply Type | Ink |
Device Types | Inkjet Printer |
Ink Base | Pigment-Based |
Print Supply Technology | DURABrite® EcoFit® |
Liquid Volume | 70 mL |
Yield Type | Ultra High-Yield |
Description
Epson EcoTank pigment ink delivers sharp text, bright colors and professional quality results. EcoFit replacement ink bottles mean you get thousands of vivid pages. Exclusive uniquely keyed EcoFit bottles make it easy to fill each color tank and, you save with low-cost replacement bottles vs. color laser toner cartridges.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, 25 Sheet, Black/Silver (ACI1110)
- TOY TIME Carrom Board Game Classic Strike and Pocket Table Game with Cue Sticks, Coins, Queen for Adults/Kids (431560MRK)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- SPARCO 3 Packaging Tape Dispenser, Red (SPR68535)
- EPSON T314XL922-S (314XL) Claria High-Yield Ink, 830 Page-Yield, Gray/Red, PK2 (T314XL922-S)
- EPSON T822220-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Cyan (T822220S)
- EPSON T812320-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Magenta (T812320S)
- EPSON T302320-S (T302) Claria Ink, Magenta (T302320-S)
- EPSON T702XL120-S (702XL) DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Black (T702XL120-S)
- EPSON T748XL120 (748XL) DURABrite Pro High-Yield Ink, 5000 Page-Yield, Black (T748XL120)
- HP Toner Cartridge, 1500, Black (CF283A)
- Epson Printers & Scanners