Shop All Ink and Toner Cartridges
Epson
T220XL420-S (220XL) DURABrite Ultra High-Yield Ink, 450 Page-Yield, Yellow
Mfr # T220XL420-S
Zoro # G202690501
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 220XL
- Max. Page Yield 450
- Compatible OEM Model Number Epson
- Weight 0.075 lbs
- For Use With Epson® Expression® Home XP-320, 420, 424; WorkForce® WF-2630, 2650, 2660, 2750, 2760
Product Information
- Brand Epson
- MFR # T220XL420-S
- Zoro # G202690501
- UPC # 10343915718
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 220XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 450 |
Color | Yellow |
Compatible OEM Model Number | Epson |
Weight | 0.075 lbs |
For Use With | Epson® Expression® Home XP-320, 420, 424; WorkForce® WF-2630, 2650, 2660, 2750, 2760 |
Remanufactured Cartridge Number | 220XL |
Ink Base | Pigment-Based |
Device Types | Inkjet Printer |
Yield Type | High-Yield |
Print Supply Technology | DURABrite Ultra™ |
Supply Type | Ink |
Description
Replace only the cartridge that runs out with individual ink cartridges. Best of all, only one set of cartridges is needed to print amazing documents and great photos. Epson's DURABrite ultra ink produces smudge-, fade- and water-resistant prints that look brilliant on both plain and glossy photo paper.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS Calculator, Dsply, Slr, Supervw, 8Dgt 1 Ea (TI1795SV)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15C016)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- UNIVERSAL Woodcase Pencil, #2 HB, Yellow, PK12 (UNV55400)
- EPSON T812220-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan (T812220S)
- EPSON Epson (T542) Pigment Black Ink Bottle (T542120-S)
- EPSON T126320S, 126, DURABrite Ultra High-Yield (T126320-S)
- EPSON T314XL720S (314XL) Claria High-Yield Ink, 830 Page-Yield, Gray (T314XL720-S)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Magenta (T822XL320S)
- EPSON T542220-S (T542) DURABrite EcoFit Ultra High-Capacity Ink, 6,000 Page-Yield, Cyan (T542220S)
- CIG Clover Imaging Remanufactured High Yield Toner Cartridge for Brother TN850 (200991P)
- Epson Ink and Toner Cartridges