Shop All Ink and Toner Cartridges
Epson
T202520-S (202) Claria Ink, 165 Page-Yield, Cyan/Magenta/Yellow, PK3
Mfr # T202520-S
Zoro # G903666966
product price: $34.99
/pk 3, $11.66/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. 202
- Ink/Toner Color Cyan; Magenta; Yellow
- Max. Page Yield 165
- Color Cyan; Magenta; Yellow
- Remanufactured Cartridge Number No
Product Information
- Brand Epson
- MFR # T202520-S
- Zoro # G903666966
- UPC # 10343941311
- Country of Origin Indonesia
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 202 |
Ink/Toner Color | Cyan; Magenta; Yellow |
Item | Print and Imaging Supplies |
Max. Page Yield | 165 |
Color | Cyan; Magenta; Yellow |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | OEM |
For Use With | Epson® WorkForce® WF-2860 |
Supply Type | Ink |
Device Types | Inkjet Printer |
Print Supply Technology | Claria® |
Description
Ink delivers vibrant color and sharp text for long-lasting and high-quality results. Brilliant prints on both plain and glossy paper.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, Kraft, 4 in. W, PK500 (36DZ22)
- PROPAC FANNY PACK WITH MRC LOGO (D2005-MRC)
- TOY TIME Kid's Toy Violin with 4 Adjustable Strings, Bow, Musical Instrument for Learning Classical Music (484337RZB)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- EPSON T812220-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan (T812220S)
- EPSON 22B - Black Erc Ribbons - (ERC-22B)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Cyan (T822XL220S)
- EPSON T606200 (60) Ink, Cyan (T606200)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Magenta (T822XL320S)
- EPSON T220XL420-S (220XL) DURABrite Ultra High-Yield Ink, 450 Page-Yield, Yellow (T220XL420-S)
- ILC Replacement For EREPLACEMENTS, CE410X (CE410X)
- Epson Ink and Toner Cartridges